Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX75, BX, Polybutadiene Rubber, 78 in, 21/32 in Top Width
- Mfr # BX75
- Zoro # G5258570
product price:Â
$
28.59
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX75
- Zoro #
- G5258570
- UPC #
- 037256047886
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX75
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 230 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - BX75 is a cogged, classical V-Belt designed for use with multiple belt systems. Constructed from durable polybutadiene material, this V-belt features raw edge construction and a single band design. It's suitable for various industrial applications requiring efficient power transmission.
Key Features of the CONTINENTAL - BX75 Cogged, Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene, a material known for its properties of durability, flexibility and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction enhances grip and load distribution improving power transmission efficiency.
- Temperature Range: This belt has an operating temperature range of -40 Degrees to 230 Degrees F, which indicates its ability to operate within these specified conditions.
- Number of Ribs: The v-belt features a single rib that is designed for longitudinal reinforcement which may improve grip on pulleys under specific conditions.
- Outside Length & Top Width: The v-belt measures 78 inches in outside length with a top width of 21/32 inch; these dimensions are intended for compatibility with certain machinery drive systems.
- V-Belt Section & Type: This product is classified as a 'BX' section v-belt. It's a classical cogged type v-belt built with the intention of providing efficient performance under specified use cases."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.