Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX97, BX, Polybutadiene Rubber, 100 in, 21/32 in Top Width
- Mfr # BX97
- Zoro # G5213089
product price:Â
$
31.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX97
- Zoro #
- G5213089
- UPC #
- 037256048012
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX97
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - BX97 is a cogged, classical V-Belt made from polybutadiene. This type of belt is designed for use with multiple belt systems in various industrial and commercial applications. Its raw edge, cogged construction enhances grip and power transmission efficiency, potentially applicable to various mechanical operations.
Key Features of the CONTINENTAL - BX97 V-Belt:
- Belt Material: The belt material is polybutadiene which offers durability, flexibility, and resistance to heat and chemicals.
- Construction: Raw Edge, Cogged design improves grip and distributes load evenly for efficient power transmission.
- Operating Temperature Range: This V-belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: It has one rib that enhances its grip and helps distribute load evenly across the belt width.
- Outside Length & Top Width: The outside length is 100 inches while the top width measures at 21/32 inch. These dimensions should be considered when determining compatibility with various machinery drive systems.
- V-Belt Section & Type: Classified as 'BX' section type; this may correspond with certain types of machinery used in industrial settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.