Shop CONTINENTAL
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Contitech 713-20026971 0.37 in. Frontier 300Wp Eel; Red - 500 Feet
- Mfr # 713-20026971
- Zoro # G404010121
product price:Â
$
1,532.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713-20026971
- Zoro #
- G404010121
- UPC #
- -
- Country of Origin
- China
Description
Features
- Horizon is the most commonly used
- economical general service, EPDM air and water hose which can be used in numerous industrial
- agriculture and construction applications where oil is not a factor
- 500 Feet
- Color: Red
- Tube Material: EPDM
- Hose Length: 700 ft
- Size: 0.37 in.
- Weight: 12.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.