Shop CONTINENTAL DYNAMICS
Create Account
30" Single Speed Direct Drive Exhaust Fan With Shutter, 1/4 HP
- Mfr # 294498
- Zoro # G602575101
product price:Â
$
599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 294498
- Zoro #
- G602575101
- UPC #
- 707022010795
- Country of Origin
- China
Description
EXHAUST VENTILATION FAN WITH SHUTTER 30" SINGLE SPEED WITH HARDWARE - 294498 GUARDED EXHAUST FANS FEATURE 120V, SINGLE-PHASE TOTALLY PERMANENTLY LUBRICATED MOTORS WITH PROVISIONS FOR DIRECT WIRING. THESE SHUTTER MOUNTED FANS INSTALL ON INSIDE WALL AND ELIMINATE THE NEED FOR EXTERNAL FRAMING AND SHUTTER. QUIET OPERATION MAKES IT IDEAL FOR COMMERCIAL ENVIRONMENTS. ALUMINUM BLADES ARE ENCLOSED IN A STURDY STEEL SPIRAL WIRE GUARD. NOTE: ROUGH-IN HOLE SIZE IS 1/2 INCH (+/- 5/16) LARGER THAN FAN BLADE SIZE. MEETS OSHA STANDARDS. UL LISTED HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.