Shop CONTINENTAL DYNAMICS
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
42" Portable Tilt Blower Fan, 13400 CFM, 1/2 HP, 1 Phase
- Mfr # SFDE-1050TB
- Zoro # G402712836
product price:
$
1,771.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFDE-1050TB
- Zoro #
- G402712836
- UPC #
- 707022117074
- Country of Origin
- China
Description
TILT DRUM FANS 42 INCH TILT DRUM FAN BELT DRIVE THIS CD INDUSTRIAL FAN FEATURES A 2-SPEED PSC PERMANENTLY LUBRICATED SINGLE PHASE, 120V BALL BEARING TYPE MOTOR. THE WORKING AMBIENT TEMPERATURE RANGE OF THIS MODEL IS 0 - 40 DEGREES CELSIUS (32 - 104 DEGREES FAHRENHEIT). BLOWER FANS HAVE A COMPLETE METAL HOUSING WITH SPIRAL WIRE SAFETY GUARDS AND FOUR (4) ALUMINUM BLADES. FEATURES A YELLOW 12'L SJT 3-CONDUCTOR CORD. 2 WHEEL CART BASE PERMITS DRUM TO TILT 360°. MEETS OSHA STANDARDS. UL AND CUL LISTEDAND CONFORMS TO UL507 STANDARD. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.