This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-28S-MPB ALUMINUM
- Zoro #
- G2428855
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 1/2 in
- Pitch Dia. - Timing Belt Pulleys
- 71.3 mm
- Outside Dia. - Timing Belt Pulleys
- 69.92 mm
- Width (In.)
- 1.9685
- Width (mm)
- 50
- Outside Dia. (mm)
- 69.92
- Bore Dia. (In.)
- 1/2
- Outside Dia. (In.)
- 2.753
- Bore Dia. (mm)
- 12.700
- Width - Timing Belt Pulleys
- 50 mm
- For Timing Belt Width
- 50 mm
- Pitch Dia. (mm)
- 71.3
- For Belt Width
- 50 mm
- Overall Width
- 51 mm
- Face Width
- 51 mm
- Maximum Bore Diameter
- 1 5/8 in
- Hub Diameter
- 2 7/16 in
- Pitch Diameter
- 2.807 in
- Bore Diameter
- 1/2 in
- Length through Bore
- 2 21/32 in
- Outside Diameter
- 2.75 in
- For Belt Trade Size
- SilentSync
Description
Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 50 mm, For Use With 50 mm Belt, Material Aluminum, Maximum Bore Diameter 1 5/8 in, Number of Teeth 28, Outside Diameter 2.75 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 51 mm, For Belt Trade Size SilentSync, Hub Diameter 2 7/16 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.