This item is Discontinued.

Continental GearbeltPulley, Anodized, 227/32inDia M-32S-MPB ALUMINUM

This item is Discontinued.

Continental

GearbeltPulley, Anodized, 227/32inDia (Discontinued)

Mfr # M-32S-MPB ALUMINUM
Zoro # G2428968
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-32S-MPB ALUMINUM
Zoro #
G2428968
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
8 mm
Setscrew
No
Material
Aluminum
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
For Use With
Timing Belt
Bore Type
Plain
Item
Gearbelt Pulley
Pitch (mm)
8
Application
Positive Drive, Timing
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Material - Timing Belt Pulleys
6026 Aluminum
Number of Set Screws
0
Weight
1.08 lb
Hub Projection
5/8 in
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
Conti(R) SilentSync
Material Grade
6026
Standards
ISO 9001
Number of Teeth
32
Pitch
8 mm
Hub Type
Single-Sided
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Finish
Anodized

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 1 27/32 in, Number of Teeth 32, Outside Diameter 3.156 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 2 27/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.