This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 113/25inDia P-18S-MPB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 113/25inDia (Discontinued)

Mfr # P-18S-MPB
Zoro # G2428776
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-18S-MPB
Zoro #
G2428776
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
18
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Application
Positive Drive, Timing
Construction
Solid
Setscrew
No
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
For Use With
Timing Belt
Bore Type
Plain
Material
Steel
Pitch (mm)
8
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Material Fabrication
Machined
Number of Set Screws
0
Pitch
8 mm
For Belt Series
Conti(R) SilentSync
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Teeth
18
Features
Self-Tracking
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Tooth Shape
Helical Offset
Pulley Construction
Plain
Standards
ISO 9001
Finish
Black Oxide
Hub Projection
51/64 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 18, Outside Diameter 44.47 mm, Pitch 8 mm, Pitch Diameter 45.84 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-18S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 64 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.