This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 13/5inDia P-20S-MPB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 13/5inDia (Discontinued)

Mfr # P-20S-MPB
Zoro # G2428767
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-20S-MPB
Zoro #
G2428767
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
49.56 mm
For Timing Belt Width
64 mm
Outside Dia. (In.)
1.951
Width (mm)
64
Width - Timing Belt Pulleys
64 mm
Bore Dia. (In.)
1/2
Outside Dia. (mm)
49.56
Bore Dia. (mm)
12.700
Width (In.)
2.5197
Pitch Dia. (mm)
109.1438
Pitch Diameter
50.93 mm
Length through Bore
64 mm
Face Width
65 mm
Outside Diameter
49.56 mm
Overall Width
64 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-20S
For Belt Width
64 mm
Hub Diameter
1 19/32 in
Maximum Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
20
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Item
Gearbelt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Material - Timing Belt Pulleys
Steel
Material
Steel
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Timing Belt
Pitch (mm)
8
Application
Positive Drive, Timing
Features
Self-Tracking
Material Fabrication
Machined
Pulley Construction
Plain
Pitch
8 mm
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Tooth Shape
Helical Offset
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Standards
ISO 9001
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Teeth
20
Hub Projection
51/64 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 20, Outside Diameter 49.56 mm, Pitch 8 mm, Pitch Diameter 50.93 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-20S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 64 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.