This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 181/100inDia P-22S-MPB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 181/100inDia (Discontinued)

Mfr # P-22S-MPB
Zoro # G2428758
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-22S-MPB
Zoro #
G2428758
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
Bore Dia. (In.)
1/2
Width (In.)
2.5197
For Timing Belt Width
64 mm
Outside Dia. (In.)
2.152
Width (mm)
64
Width - Timing Belt Pulleys
64 mm
Pitch Dia. (mm)
56.0
Bore Dia. (mm)
12.700
Outside Dia. (mm)
54.65
Overall Width
64 mm
Face Width
65 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-22S
Outside Diameter
54.65 mm
Length through Bore
64 mm
For Belt Width
64 mm
Pitch Diameter
56.02 mm
Hub Diameter
1 13/16 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Construction
Solid
Flanged
No
For Use With
Timing Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Material
Steel
Keyway
No
Item
Gearbelt Pulley
Pitch (mm)
8
Application
Positive Drive, Timing
Pitch
8 mm
Standards
ISO 9001
Material Fabrication
Machined
Number of Teeth
22
Number of Set Screws
0
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Pulley Construction
Plain
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking
Tooth Shape
Helical Offset
Finish
Black Oxide
Hub Projection
51/64 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 22, Outside Diameter 54.65 mm, Pitch 8 mm, Pitch Diameter 56.02 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-22S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 64 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.