This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 211/25inDia W-29S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 211/25inDia (Discontinued)

Mfr # W-29S-SLB
Zoro # G2429659
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-29S-SLB
Zoro #
G2429659
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
29
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Material
Steel
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Setscrew
No
Keyway
No
Material - Timing Belt Pulleys
4140 Steel
For Use With
Timing Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Type
Synchronous Sprocket
Construction
Solid
Number of Teeth
29
For Belt Series
Conti(R) SilentSync
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Flanges
0
Pulley Construction
Plain
Pitch
8 mm
Features
Self-Tracking
Standards
ISO 9001
Number of Set Screws
0
Tooth Shape
Helical Offset
Material Grade
4140
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 72.48 mm, Pitch 8 mm, Pitch Diameter 73.85 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 7/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews