This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 216/25inDia W-30S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 216/25inDia (Discontinued)

Mfr # W-30S-SLB
Zoro # G2429640
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-30S-SLB
Zoro #
G2429640
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.01 mm
For Timing Belt Width
33 mm
Pitch Dia. (mm)
76.4
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
33 mm
Width (mm)
33
Outside Dia. (mm)
75.01
Bore Dia. (mm)
12.700
Width (In.)
1.2992
Outside Dia. (In.)
2.953
For Belt Trade Size
W-30S
Length through Bore
33 mm
Outside Diameter
75.03 mm
Bore Diameter
1/2 in
Overall Width
33 mm
For Belt Width
32 mm
Face Width
33 mm
Pitch Diameter
76.4 mm
Maximum Bore Diameter
1/2 in
Hub Diameter
2 41/64 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Flanged
No
For Use With
Timing Belt
Keyway
No
Type
Synchronous Sprocket
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Item
Gearbelt Pulley
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
4140 Steel
Construction
Solid
Standards
ISO 9001
Number of Teeth
30
Pitch
8 mm
Tooth Shape
Helical Offset
Pulley Construction
Plain
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Material Fabrication
Machined
Number of Set Screws
0
Features
Self-Tracking
Maximum Operating Temperature
200 Degrees F
Material Grade
4140
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-30S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Material Grade 4140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.