This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 27/25inDia P-26S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 27/25inDia (Discontinued)

Mfr # P-26S-SLB
Zoro # G2429379
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-26S-SLB
Zoro #
G2429379
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.83 mm
Outside Dia. (mm)
64.83
Width (mm)
65
For Timing Belt Width
65 mm
Outside Dia. (In.)
2.552
Width (In.)
2.5591
Width - Timing Belt Pulleys
65 mm
Pitch Dia. (mm)
66.2
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Overall Width
65 mm
Bore Diameter
1/2 in
Length through Bore
65 mm
Face Width
65 mm
For Belt Trade Size
P-26S
For Belt Width
64 mm
Outside Diameter
64.84 mm
Pitch Diameter
66.21 mm
Hub Diameter
2 9/32 in
Maximum Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
26
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
For Use With
Timing Belt
Flanged
No
Keyway
No
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
4140 Steel
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Construction
Solid
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Material
Steel
Number of Flanges
0
Pulley Construction
Plain
Material Fabrication
Machined
Number of Set Screws
0
Features
Self-Tracking
Number of Teeth
26
Tooth Shape
Helical Offset
Pitch
8 mm
Standards
ISO 9001
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
For Belt Series
Conti(R) SilentSync
Material Grade
4140
Maximum Operating Temperature
200 Degrees F
Finish
Black Oxide
Hub Projection
51/64 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 64.84 mm, Pitch 8 mm, Pitch Diameter 66.21 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 9/32 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & reviews