This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 413/100inDia W-45S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 413/100inDia (Discontinued)

Mfr # W-45S-SLB
Zoro # G2430045
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-45S-SLB
Zoro #
G2430045
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.21 mm
For Timing Belt Width
33 mm
Bore Dia. (In.)
1/2
Outside Dia. (mm)
113.21
Width (In.)
1.2992
Width (mm)
33
Pitch Dia. (mm)
114.6
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
4.457
Length through Bore
33 mm
Bore Diameter
1/2 in
Pitch Diameter
114.59 mm
For Belt Width
32 mm
Overall Width
33 mm
Outside Diameter
113.22 mm
Face Width
33 mm
For Belt Trade Size
W-45S
Maximum Bore Diameter
1/2 in
Hub Diameter
4 1/8 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Keyway
No
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Number of Grooves
45
For Use With
Timing Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Material - Timing Belt Pulleys
4140 Steel
Pitch (In.)
8 mm
Bore Type
Plain
Construction
Solid
Material
Steel
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Flanged
No
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Material Grade
4140
Tooth Shape
Helical Offset
Material Fabrication
Machined
Number of Teeth
45
Features
Self-Tracking
Pulley Construction
Plain
Number of Flanges
0
Number of Set Screws
0
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
For Belt Series
Conti(R) SilentSync
Standards
ISO 9001
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 113.22 mm, Pitch 8 mm, Pitch Diameter 114.59 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.