This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 418/25inDia P-112S-MPB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 418/25inDia (Discontinued)

Mfr # P-112S-MPB
Zoro # G2428520
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-112S-MPB
Zoro #
G2428520
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
For Use With
Timing Belt
Application
Positive Drive, Timing
Keyway
No
Pitch (mm)
8
Construction
Solid
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Setscrew
No
Bore Type
Plain
Material - Timing Belt Pulleys
Ductile Iron
Material
Ductile Iron
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Set Screws
0
Number of Flanges
0
Material Fabrication
Machined
Number of Teeth
112
Tooth Shape
Helical Offset
Standards
ISO 9001
For Belt Series
Conti(R) SilentSync
Features
Self-Tracking
Pulley Construction
Plain
Finish
Black Oxide
Hub Projection
51/64 in

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 112, Outside Diameter 283.84 mm, Pitch 8 mm, Pitch Diameter 285.21 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 23/32 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 64 mm

Ratings & reviews