This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 418/25inDia P-90S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 418/25inDia (Discontinued)

Mfr # P-90S-SLB
Zoro # G2429038
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-90S-SLB
Zoro #
G2429038
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.8 mm
Outside Dia. (mm)
227.8
Width (In.)
2.5591
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
65 mm
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
229.2
Outside Dia. (In.)
8.969
Width (mm)
65
For Timing Belt Width
65 mm
Length through Bore
65 mm
Pitch Diameter
229.19 mm
Face Width
65 mm
For Belt Trade Size
P-90S
Overall Width
65 mm
Bore Diameter
1/2 in
For Belt Width
64 mm
Outside Diameter
227.82 mm
Hub Diameter
4 23/32 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Keyway
No
Construction
Solid
Material - Timing Belt Pulleys
4140 Steel
Setscrew
No
Flanged
No
Bore Type
Plain
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
For Use With
Timing Belt
Number of Flanges
0
Material Fabrication
Machined
Standards
ISO 9001
Pulley Construction
Plain
For Belt Series
Conti(R) SilentSync
Number of Set Screws
0
Pitch
8 mm
Number of Teeth
90
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Material Grade
4140
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Helical Offset
Features
Self-Tracking
Hub Projection
51/64 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 90, Outside Diameter 227.82 mm, Pitch 8 mm, Pitch Diameter 229.19 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-90S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Material Grade 4140

Ratings & reviews