This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 418/25inDia W-72S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 418/25inDia (Discontinued)

Mfr # W-72S-SLB
Zoro # G2429430
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-72S-SLB
Zoro #
G2429430
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
Width (In.)
1.2992
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
7.165
Bore Dia. (mm)
12.700
For Timing Belt Width
33 mm
Outside Dia. (mm)
181.98
Width - Timing Belt Pulleys
33 mm
Bore Dia. (In.)
1/2
Width (mm)
33
Length through Bore
33 mm
Bore Diameter
1/2 in
For Belt Width
32 mm
Pitch Diameter
183.35 mm
Face Width
33 mm
Outside Diameter
181.98 mm
Overall Width
33 mm
For Belt Trade Size
W-72S
Hub Diameter
4 23/32 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Pitch - Timing Belt Pulleys
8 mm
Setscrew
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Construction
Solid
Material - Timing Belt Pulleys
4140 Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
For Use With
Timing Belt
Flanged
No
Pitch (mm)
8
Bore Type
Plain
Type
Synchronous Sprocket
Standards
ISO 9001
Number of Set Screws
0
Material Grade
4140
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking
For Belt Series
Conti(R) SilentSync
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Pitch
8 mm
Number of Flanges
0
Material Fabrication
Machined
Number of Teeth
72
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 72, Outside Diameter 181.98 mm, Pitch 8 mm, Pitch Diameter 183.35 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 23/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews