This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 418/25inDia W-75S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 418/25inDia (Discontinued)

Mfr # W-75S-SLB
Zoro # G2429421
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-75S-SLB
Zoro #
G2429421
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.61 mm
Bore Dia. (mm)
12.700
Outside Dia. (In.)
7.465
Pitch Dia. (mm)
191.0
Bore Dia. (In.)
1/2
Outside Dia. (mm)
189.61
For Timing Belt Width
33 mm
Width (mm)
33
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
For Belt Width
32 mm
For Belt Trade Size
W-75S
Outside Diameter
189.62 mm
Length through Bore
33 mm
Overall Width
33 mm
Bore Diameter
1/2 in
Pitch Diameter
190.99 mm
Face Width
33 mm
Maximum Bore Diameter
1 in
Hub Diameter
4 23/32 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Item
Gearbelt Pulley
Material
Steel
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Type
Synchronous Sprocket
Construction
Solid
Material - Timing Belt Pulleys
4140 Steel
Setscrew
No
For Use With
Timing Belt
Flanged
No
Features
Self-Tracking
Standards
ISO 9001
Pulley Construction
Plain
Material Grade
4140
For Belt Series
Conti(R) SilentSync
Number of Flanges
0
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Set Screws
0
Number of Teeth
75
Pitch
8 mm
Hub Projection
5/8 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 75, Outside Diameter 189.62 mm, Pitch 8 mm, Pitch Diameter 190.99 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 23/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.