This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-54S-SLB
- Zoro #
- G2429500
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 1/2 in
- Pitch Dia. - Timing Belt Pulleys
- 109.144 mm
- Outside Dia. - Timing Belt Pulleys
- 136.13 mm
- Outside Dia. (In.)
- 5.359
- Outside Dia. (mm)
- 136.13
- Pitch Dia. (mm)
- 109.1438
- Width (In.)
- 1.2992
- For Timing Belt Width
- 33 mm
- Width - Timing Belt Pulleys
- 33 mm
- Bore Dia. (mm)
- 12.700
- Width (mm)
- 33
- Bore Dia. (In.)
- 1/2
- Length through Bore
- 33 mm
- For Belt Trade Size
- W-54S
- Pitch Diameter
- 137.51 mm
- Outside Diameter
- 136.14 mm
- Face Width
- 33 mm
- Bore Diameter
- 1/2 in
- Overall Width
- 33 mm
- For Belt Width
- 32 mm
- Hub Diameter
- 4 27/32 in
- Maximum Bore Diameter
- 1/2 in
Description
Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 54, Outside Diameter 136.14 mm, Pitch 8 mm, Pitch Diameter 137.51 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-54S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Material Grade 4140