This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 49/20inDia W-48S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 49/20inDia (Discontinued)

Mfr # W-48S-SLB
Zoro # G2430051
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-48S-SLB
Zoro #
G2430051
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.85 mm
Outside Dia. (In.)
4.758
Outside Dia. (mm)
120.85
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
For Timing Belt Width
33 mm
Pitch Dia. (mm)
122.2
Width (In.)
1.2992
For Belt Width
32 mm
Pitch Diameter
122.23 mm
Outside Diameter
120.86 mm
Length through Bore
33 mm
Face Width
33 mm
Overall Width
33 mm
For Belt Trade Size
W-48S
Bore Diameter
1/2 in
Maximum Bore Diameter
1/2 in
Hub Diameter
4 29/64 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
8 mm
Setscrew
No
Keyway
No
Flanged
No
Bore Type
Plain
Pitch (In.)
8 mm
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
4140 Steel
Type
Synchronous Sprocket
For Use With
Timing Belt
Pitch (mm)
8
Number of Grooves
48
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Construction
Solid
Number of Teeth
48
Standards
ISO 9001
Features
Self-Tracking
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
For Belt Series
Conti(R) SilentSync
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Helical Offset
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
Material Grade
4140
Number of Flanges
0
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Material Grade 4140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.