This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 531/100inDia R-34S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 531/100inDia (Discontinued)

Mfr # R-34S-SLB
Zoro # G2429920
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-34S-SLB
Zoro #
G2429920
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Material
Steel
Flanged
No
Keyway
No
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Timing Belt
Material - Timing Belt Pulleys
4140 Steel
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Construction
Solid
Tooth Shape
Helical Offset
Pulley Construction
Plain
Features
Self-Tracking
Standards
ISO 9001
Material Grade
4140
Number of Flanges
0
Number of Set Screws
0
For Belt Series
Conti(R) SilentSync
Number of Teeth
34
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Pitch
14 mm
Hub Projection
1 1/64 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 34, Outside Diameter 148.73 mm, Pitch 14 mm, Pitch Diameter 151.52 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 5/16 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & reviews