This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 56/25inDia P-56S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 56/25inDia (Discontinued)

Mfr # P-56S-SLB
Zoro # G2429141
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-56S-SLB
Zoro #
G2429141
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.22 mm
Outside Dia. (In.)
5.56
For Timing Belt Width
65 mm
Width (mm)
65
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
142.6
Width - Timing Belt Pulleys
65 mm
Width (In.)
2.5591
Outside Dia. (mm)
141.22
Pitch Diameter
142.61 mm
For Belt Trade Size
P-56S
Outside Diameter
141.24 mm
Length through Bore
65 mm
For Belt Width
64 mm
Face Width
65 mm
Bore Diameter
1/2 in
Overall Width
65 mm
Hub Diameter
5 15/64 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Construction
Solid
Pitch (mm)
8
Setscrew
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Keyway
No
Material - Timing Belt Pulleys
4140 Steel
For Use With
Timing Belt
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Material Grade
4140
For Belt Series
Conti(R) SilentSync
Number of Flanges
0
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Features
Self-Tracking
Standards
ISO 9001
Material Fabrication
Machined
Number of Teeth
56
Number of Set Screws
0
Pitch
8 mm
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Hub Projection
51/64 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 56, Outside Diameter 141.24 mm, Pitch 8 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 15/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.