This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 56/25inDia W-56S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 56/25inDia (Discontinued)

Mfr # W-56S-SLB
Zoro # G2430060
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-56S-SLB
Zoro #
G2430060
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
8 mm
For Use With
Timing Belt
Setscrew
No
Item
Gearbelt Pulley
Keyway
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
4140 Steel
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Bore Type
Plain
Flanged
No
Material
Steel
Pitch (mm)
8
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Tooth Shape
Helical Offset
Number of Set Screws
0
Pitch
8 mm
Number of Flanges
0
Pulley Construction
Plain
Number of Teeth
56
Material Fabrication
Machined
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking
Material Grade
4140
For Belt Series
Conti(R) SilentSync
Finish
Black Oxide
Hub Projection
5/8 in

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 56, Outside Diameter 141.24 mm, Pitch 8 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-56S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Material Grade 4140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.