This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 591/100inDia P-140S-MPB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 591/100inDia (Discontinued)

Mfr # P-140S-MPB
Zoro # G2428511
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-140S-MPB
Zoro #
G2428511
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
Outside Dia. (mm)
355.15
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
64 mm
Bore Dia. (In.)
1
Pitch Dia. (mm)
356.5
Outside Dia. (In.)
13.982
Width (In.)
2.5197
For Timing Belt Width
64 mm
Width (mm)
64
For Belt Width
64 mm
Outside Diameter
355.15 mm
Bore Diameter
1 in
Face Width
65 mm
For Belt Trade Size
P-140S
Length through Bore
64 mm
Overall Width
64 mm
Pitch Diameter
356.52 mm
Hub Diameter
5 29/32 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
For Use With
Timing Belt
Keyway
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Construction
Solid
Flanged
No
Bore Type
Plain
Setscrew
No
Material
Ductile Iron
Standards
ISO 9001
Pulley Construction
Plain
Number of Set Screws
0
Features
Self-Tracking
Material Fabrication
Machined
For Belt Series
Conti(R) SilentSync
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Flanges
0
Tooth Shape
Helical Offset
Pitch
8 mm
Number of Teeth
140
Hub Projection
51/64 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Ductile Iron, Number of Teeth 140, Outside Diameter 355.15 mm, Pitch 8 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-140S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 64 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews