This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-70S-SLB
- Zoro #
- G3364280
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 1 in
- Pitch Dia. - Timing Belt Pulleys
- 109.144 mm
- Outside Dia. - Timing Belt Pulleys
- 309.14 mm
- Pitch Dia. (mm)
- 109.1438
- Width (mm)
- 107
- Outside Dia. (mm)
- 309.14
- Width (In.)
- 4.2126
- Width - Timing Belt Pulleys
- 107 mm
- Outside Dia. (In.)
- 12.171
- Bore Dia. (In.)
- 1
- For Timing Belt Width
- 107 mm
- Bore Dia. (mm)
- 25.400
- Face Width
- 107 mm
- Bore Diameter
- 1 in
- Pitch Diameter
- 298.59 mm
- Outside Diameter
- 295.79 mm
- For Belt Trade Size
- R-70S
- Overall Width
- 107 mm
- For Belt Width
- 105 mm
- Length through Bore
- 107 mm
- Hub Diameter
- 7 3/32 in
- Maximum Bore Diameter
- 1 in
Description
Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 70, Outside Diameter 295.79 mm, Pitch 14 mm, Pitch Diameter 298.59 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 3/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm