This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 833/50inDia R-90S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 833/50inDia (Discontinued)

Mfr # R-90S-SLB
Zoro # G2429756
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-90S-SLB
Zoro #
G2429756
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.27 mm
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Outside Dia. (In.)
15.68
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Outside Dia. (mm)
398.27
For Timing Belt Width
107 mm
Width (mm)
107
Pitch Dia. (mm)
109.1438
Face Width
107 mm
Bore Diameter
1 in
Overall Width
107 mm
For Belt Trade Size
R-90S
Outside Diameter
398.29 mm
For Belt Width
105 mm
Length through Bore
107 mm
Pitch Diameter
401.08 mm
Maximum Bore Diameter
1 in
Hub Diameter
8 21/32 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Pitch (mm)
14
Bore Type
Plain
Material
Ductile Iron
Flanged
No
Material - Timing Belt Pulleys
Ductile Iron
For Use With
Timing Belt
Setscrew
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Application
Positive Drive, Timing
Pulley Construction
Plain
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Tooth Shape
Helical Offset
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking
Pitch
14 mm
Number of Flanges
0
Material Fabrication
Machined
Number of Set Screws
0
Number of Teeth
90
Standards
ISO 9001
For Belt Series
Conti(R) SilentSync
Hub Projection
5/8 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 90, Outside Diameter 398.29 mm, Pitch 14 mm, Pitch Diameter 401.08 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 8 21/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.