This item is Discontinued.

Continental GearbeltPulley, BlackOxide, 93/50inDia R-56S-SLB

This item is Discontinued.

Continental

GearbeltPulley, BlackOxide, 93/50inDia (Discontinued)

Mfr # R-56S-SLB
Zoro # G2429771
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-56S-SLB
Zoro #
G2429771
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.75 mm
Outside Dia. (mm)
246.75
Width (mm)
107
For Timing Belt Width
107 mm
Width (In.)
4.2126
Outside Dia. (In.)
9.715
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
249.6
Bore Dia. (In.)
1
Outside Diameter
246.77 mm
Overall Width
107 mm
For Belt Width
105 mm
Length through Bore
107 mm
Bore Diameter
1 in
Pitch Diameter
249.56 mm
Face Width
107 mm
For Belt Trade Size
R-56S
Hub Diameter
9 1/16 in
Maximum Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
14 mm
Material
Ductile Iron
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Construction
Solid
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
For Use With
Timing Belt
Setscrew
No
Flanged
No
Pitch (mm)
14
Keyway
No
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material Fabrication
Machined
For Belt Series
Conti(R) SilentSync
Standards
ISO 9001
Pitch
14 mm
Number of Set Screws
0
Number of Teeth
56
Pulley Construction
Plain
Features
Self-Tracking
Tooth Shape
Helical Offset
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Hub Projection
5/8 in
Finish
Black Oxide

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Ductile Iron, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-56S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews