
Hydraulic Hose Assembly - 1" ID 144" Length - 1" MFF x 1" FFX45 - 3250 psi
Mfr # XCP3-16,16MFF-16FFX45,144 IN OAL
Zoro # G406497036
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1"
Hose Length
144"
Fitting Size
1" x 1"
Fitting Type
MFF x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XCP3-16,16MFF-16FFX45,144 IN OAL
Zoro #
G406497036
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1"
Hose Length
144"
Fitting Size
1" x 1"
Hose Fitting A Size
1"
Hose Fitting B Size
1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.