Hydraulic Hose Assembly - 1" ID 24" Length - 3/4" MP x 11/4" FFX90 - 3250 psi

  • Mfr # XCP3-16,12MP-20FFX90,24 IN OAL

  • Zoro # G306489193


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
24"
Fitting Size
3/4" x 1 1/4"
Fitting Type
MP x FFX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-16,12MP-20FFX90,24 IN OAL
Zoro #
G306489193
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
24"
Fitting Size
3/4" x 1 1/4"
Hose Fitting B Size
1 1/4"
Hose Fitting A Size
3/4"

Details

Fitting Type
MP x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
Two braid of high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Safety Factor
4:01
Item
XCP3-16,12MP-20FFX90,24 IN OAL
Type
3/4-14 Male NPT x 1 11/16-12 Female Face Seal
Hose Fitting A Type
Male NPT
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Weight
4.219
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.