
Hydraulic Hose Assembly - 1" ID 30" Length - 3/4" MP x 1" FFX45 - 5100 psi
Mfr # XCP5S-16,12MP-16FFX45,30 IN OAL
Zoro # G106513838
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1"
Hose Length
30"
Fitting Size
3/4" x 1"
Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XCP5S-16,12MP-16FFX45,30 IN OAL
Zoro #
G106513838
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1"
Hose Length
30"
Fitting Size
3/4" x 1"
Hose Fitting B Size
1"
Hose Fitting A Size
3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.