
Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/2" FFX x 3/8" FFX90 - 3250 psi
Mfr # XCP3-04,08FFX-06FFX90,18 IN OAL
Zoro # G406440810
product price: $47.39
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
1/2" x 3/8"
Fitting Type
FFX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XCP3-04,08FFX-06FFX90,18 IN OAL
Zoro #
G406440810
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
1/2" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.