Hydraulic Hose Assembly - 1/4" ID 192" Length - 1/2" MP x 3/8" FFX45 - 3250 psi

  • Mfr # XCP3-04,08MP-06FFX45,192 IN OAL

  • Zoro # G306441726


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4"
Hose Length
192"
Fitting Size
1/2" x 3/8"
Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,08MP-06FFX45,192 IN OAL
Zoro #
G306441726
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
192"
Fitting Size
1/2" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
1/2"

Details

Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
One braid of high-tensile steel wire
Material
(NBR) Nitrile
Type
1/2-14 Male NPT x 11/16-16 Female Face Seal
Item
XCP3-04,08MP-06FFX45,192 IN OAL
Safety Factor
4:01
Max. Operating PSI
3250 psi
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Type
Male NPT
Hose Fitting A Material
Carbon Steel
Weight
2.532
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
45 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.