Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/4" FFX x 5/8" MJ - 3250 psi

  • Mfr # XCP3-06,04FFX-10MJ,18 IN OAL

  • Zoro # G306446370


product price:  $38.59
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
18"
Fitting Size
1/4" x 5/8"
Fitting Type
FFX x MJ
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,04FFX-10MJ,18 IN OAL
Zoro #
G306446370
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
18"
Fitting Size
1/4" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
1/4"

Details

Fitting Type
FFX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Item
XCP3-06,04FFX-10MJ,18 IN OAL
Max. Operating PSI
3250 psi
Safety Factor
4:01
Type
9/16-18 Female Face Seal x 7/8-14 Male JIC
Reinforcement
One braid of high-tensile steel wire
Material
(NBR) Nitrile
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Weight
0.7665
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Type
Male JIC
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.