Hydraulic Hose Assembly - 3/8" ID 24" Length - 5/8" MJ x 3/8" MP - 3250 psi

  • Mfr # XCP3-06,10MJ-06MP,24 IN OAL

  • Zoro # G306458977


product price:  $32.35
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
24"
Fitting Size
5/8" x 3/8"
Fitting Type
MJ x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,10MJ-06MP,24 IN OAL
Zoro #
G306458977
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
24"
Fitting Size
5/8" x 3/8"
Hose Fitting A Size
5/8"
Hose Fitting B Size
3/8"

Details

Fitting Type
MJ x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Type
7/8-14 Male JIC x 3/8-18 Male NPT
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Safety Factor
4:01
Hose Fitting A Type
Male JIC
Hose Fitting B Type
Male NPT
Hose Configuration
Coupled Assembly
Item
XCP3-06,10MJ-06MP,24 IN OAL
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Weight
0.773
Compatible Chemicals
Hydraulic
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.