
Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/2" MJ x 1/2" FFX - 3250 psi
Mfr # XCP3-06,08MJ-08FFX,72 IN OAL
Zoro # G306455686
product price: $59.39
/eaKey Features
Hose Inside Dia.
3/8"
Hose Length
72"
Fitting Size
1/2" x 1/2"
Fitting Type
MJ x FFX
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XCP3-06,08MJ-08FFX,72 IN OAL
Zoro #
G306455686
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
72"
Fitting Size
1/2" x 1/2"
Hose Fitting A Size
1/2"
Hose Fitting B Size
1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.