Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX Torque Team Advanced, 20040891, 5VX, EPDM, 114.10 in, 5/8 in Top Width
Mfr # 20040891
Zoro # G021726726
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX Torque Team Advanced
V-Belt Section
5VX
Industry Number
20040891
Number of Ribs
5
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20040891
- Zoro #
- G021726726
- UPC #
- 037256041051
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 114.10 in
- Belt Trade Size
- 5VX
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX Torque Team Advanced
- V-Belt Section
- 5VX
- Industry Number
- 20040891
- Number of Ribs
- 5
- Material
- EPDM
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -40 Degrees to 130 Degrees C
- Standards
- RMA
Description
V-Belt, Industry Number 5VX1120-A, Outside Length 114.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 3/32 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.