Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX46, BX, Polybutadiene Rubber, 49 in, 21/32 in Top Width
- Mfr # BX46
- Zoro # G5278511
product price:Â
$
24.39
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX46
- Zoro #
- G5278511
- UPC #
- 037256047671
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX46
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - BX46 is a cogged, classical V-Belt designed for use with multiple belt systems. Constructed from polybutadiene, this raw edge, cogged V-belt has been manufactured with polybutadiene, which is known for its potential to withstand certain environmental factors like heat and chemicals. It's suitable for various industrial applications that require efficient power transmission.
Key Features of the CONTINENTAL - BX46 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which contributes to its durability and flexibility.
- Construction: Raw Edge, Cogged construction enhances grip and load distribution improving power transmission efficiency.
- Operating Temperature Range: This belt has a specified operating temperature range of -40 Degrees to 230 Degrees F.
- Outside Length & Top Width: The belt is designed with an outside length of 49 in. and top width of 21/32 in., intended for use within specific machinery drive systems.
- V-Belt Section & Type: Classified as 'BX' section type indicating its dimensions and compatibility with certain machinery. This attribute assists industry professionals in selecting the appropriate belt for their mechanical applications.
- Resistance Properties: The material used has properties that are typically resistant to heat and oil, potentially offering increased lifespan under certain conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.