Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX71, BX, Polybutadiene Rubber, 74 in, 21/32 in Top Width
- Mfr # BX71
- Zoro # G5234043
product price:Â
$
29.79
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX71
- Zoro #
- G5234043
- UPC #
- 037256047879
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX71
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - BX71 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this raw edge, cogged V-belt is intended to provide durability and resistance to environmental factors such as heat and chemicals. With an industry number of BX71, it may be compatible with various industrial applications requiring efficient power transmission.
Key Features of the CONTINENTAL - BX71 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which is intended to provide durability and flexibility.
- Construction: Raw Edge, Cogged construction enhances grip and load distribution.
- For Use With: This item is designed for use with Multiple Belt Systems.
- Temperature Range: It is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: The single rib present in the V-Belt is designed with the intention of improving power transmission efficiency.
- Outside Length: Its outside length measures 74 inches, which should be considered for proper fit and tension in machinery drive systems
- V-Belt Section & Type: Classified under the 'BX' section indicating its dimensions. It's a classical; cogged type v-belt that may be compatible with various mechanical applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.