Shop CONTOUR

430-14767 5 in. X 9 ft. Gray179Gg Wrap3001870

  • Mfr # 430-14767
  • Zoro # G404172782

product price: 
$
92.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
430-14767
Zoro #
G404172782
UPC #
24886080123
Country of Origin
United States

Description

  • Gray Extra Large Wrap-Around.
  • Feature metric scale and pitch chart.
  • Resists heat and cold.
  • Size Group: X-Large.
  • Width: 5".
  • Length: 9'.
  • Pipe Capusle: 6" (Min), 16" (Max).
  • Color: Gray.
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.