Shop CONTOUR
Create Account
430-14796 33 Universal Level 3001904
Mfr # 430-14796
Zoro # G804172900
product price:Â $233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 430-14796
- Zoro #
- G804172900
- UPC #
- 24886074368
- Country of Origin
- China
Description
Unviersal Level:
Multi-purpose tool for ensuring accurate leveling, setting predetermined pitch of a string of pipe, setting angle of laterals to precise degree, truing vertical runs, and two-holing flanges.
Two cast-in 25 lb. pull magnets hold unit" place on any steel surface,"cluding the underside of a pipe or beam.
Features 360 adjustable dial bubble protractor.
Cast-in table"dicates rise-Per-foot""ches and meters.
Cast-in groove makes level self-centering on contour of the pipe.
Size 1: Hole Spaced 2 1/4" - 8" Centers.
Includes: (2) Threaded, Self-Aligning Conical Spacers, (2) Conical Nuts, (2) Bolt Units.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.