Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 100 psi
Mfr # SA25-1A100
Zoro # G2445235
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 89 cfm
- Body Material Brass
Product Information
- Brand Control Devices
- MFR # SA25-1A100
- Zoro # G2445235
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 100 psi, 89 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- WESTWARD Body Repair Maintenance Set, Nominal Cap 10 ton, Cylinder Stroke 6 in, Mfr. No. F100-30000-000 (3ZC69)
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR4)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SB50-0A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (SA25-1A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- Control Devices Pneumatic Safety Valves