- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic Valves
- /
- Pneumatic Safety Valves
- /
- Air Safety Valve, 1/4 In Inlet, 100 psi
Control Devices
Air Safety Valve, 1/4 In Inlet, 100 psi
- Zoro #: G2444891
- Mfr #: ST25-1A100
Tap to zoom
Hover or click to zoom
$8.22
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 100
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.22
Control Devices #ST25-1A100 Specifications
- Zoro #: G2444891
- Mfr #: ST25-1A100
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 100
- Rated CFM @ Set Pressure: 95
- O-Ring: Silicone
- Spring: Stainless Steel
- Item: Air Safety Valve
- Thread Coating: Vibra Seal
- Application: Compressed Air Safety Relief, Standard / Low Flow
- Seat: Brass
- Max. Temp. (F): 250 Degrees F
- Body Material: Brass
- Standards: ASME, CRN, NATIONAL BOARD
- Seal: Silicone
- Country of Origin (subject to change): United States
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 100, 95 Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Control Devices #ST25-1A100
Explore more
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi SA12-1A275
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi SN50-1A050
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi SCB7575-0A125
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi SN50-1A175
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi SA25-1A300
- CONRADER Pressure Relief Valve, Brass Ball 0938N-CE-75
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet SRV250-18-100 SST
- CONRADER Pressure Relief Valve, Brass Ball 0943B-CE-75
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi SA12-1A175
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 60 psi SN50-1A060
- Control Devices Pneumatic Safety Valves