Shop CONTROL DEVICES
See all product information
Create Account
Blower Relief Valve, 3 in Inlet, NPT
- Mfr # NVR30-0A010
- Zoro # G608370694
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Relief
Maximum Operating Temperature
400 Degrees F
Inlet Size
3 in
Maximum Operating Pressure
25 in Hg
Preset Limit
10 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NVR30-0A010
- Zoro #
- G608370694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3 in
Details
- Item
- Blower Relief Valve
- Valve Type
- Relief
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Operating Pressure
- 25 in Hg
- Preset Limit
- 10 in Hg
- Minimum Operating Pressure
- 1 in Hg
- Vacuum Capabilities
- Vacuum
- Minimum Operating Temperature
- -20 Degrees F
- Series
- NVR
- Inlet Type
- NPT
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 10 in Hg, Inlet Size 3 in, Inlet Type NPT, Maximum Operating Pressure 25 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.