Shop CONTROL DEVICES

Vacuum Relief Valve, 3 in Inlet, NPT

  • Mfr # NVR30-0A015
  • Zoro # G308363569

product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3 in
Series
NVR
Valve Type
Relief
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
25 in Hg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVR30-0A015
Zoro #
G308363569
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in

Details

Item
Vacuum Relief Valve
Series
NVR
Valve Type
Relief
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
25 in Hg
Vacuum Capabilities
Vacuum
Minimum Operating Temperature
-20 Degrees F
Minimum Operating Pressure
1 in Hg
Inlet Type
NPT
Preset Limit
15 in Hg

Description

Vacuum Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 15 in Hg, Inlet Size 3 in, Inlet Type NPT, Maximum Operating Pressure 25 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.