Shop CONTROL DEVICES
See all product information
Create Account
Check Valve, 1/4 in FPT, 1/4 in (M)NPT, 250 psi
- Mfr # P2525-1WA
- Zoro # G2023594
product price:Â
$
8.99
/ea
Key Features
Inlet (In.)
1/4 in FPT
Outlet (In.)
1/4 in (M)NPT
Max. Pressure (PSI)
250 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
9 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2525-1WA
- Zoro #
- G2023594
- UPC #
- -
- Country of Origin
- United States
- Inlet (In.)
- 1/4 in FPT
- Item
- Check Valve
- Outlet (In.)
- 1/4 in (M)NPT
- Max. Pressure (PSI)
- 250 psi
- Cracking Pressure (PSI)
- 0.1 psi
- Flow Range Free Air (CFM)
- 9 scfm
- Type
- In Line
- Poppet
- Stainless Steel
- Max. Temp. (F)
- 250 Degrees F
- Material
- Brass
- Application
- Small Air Compressors/Components in Pneumatic Circuit
- Spring Material
- Stainless Steel
- Mounting
- Horizontal, Vertical
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Length (In.)
- 1 7/16 in
- Hex Size (In.)
- 11/16 in
Description
Check Valve, In Line, Inlet (In.) 1/4 in FPT, Outlet (In.) 1/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 11/16 in, Flow Range Free Air (CFM) 9 scfm, Max. Temp. (F) 250 Degrees F, Horizontal, Vertical Mounting, Length (In.) 1 7/16 in, Stainless Steel Spring Material, Stainless Steel Poppet, Small Air Compressors/Components in Pneumatic Circuit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.