This item is Discontinued.

Cook Products Cook Products HB-24TGW 2 x 4  Handy Raised  Bed for a Great Garden HB-24TGW

This item is Discontinued.

Cook Products

Cook Products HB-24TGW 2 x 4 Handy Raised Bed for a Great Garden (Discontinued)

Mfr # HB-24TGW
Zoro # G803722045
UPC # 728028106909
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB-24TGW
Zoro #
G803722045
UPC #
728028106909
Country of Origin
United States

Description

The Patent Pending Handy Bed is a raised garden bed constructed of maintenance free and durable PVC Vinyl that will never ROT like wood, will never lose its white color and offers a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting, fading and manufacturing defects. Stainless steel screws add strength where it counts. Its simple design allows almost anyone the ability to assemble in minutes with only a cordless drill with 2 Phillips bit. Its 6" depth is adequate for growing most veggies and flowers. The PVC is self cleansing from the rain or simply use a garden hose to spray off excess dirt. For stubborn stains, use soap and water. This bed is stackable with another Handy Bed of the same dimensions by aligning the tongue and groove joints allowing the next Handy Bed to sit right on top of the lower unit for more soil depth and or tiering. The elements associated with weather, soil and water make PVC Vinyl the right choice for your raised beds to endure many years of successful growing.

Features
  • Raised Garden Bed is easy to assemble
  • Excellent for growing most veggies and flowers in small areas
  • Maintenance Durable PVC Vinyl will never ROT or lose its white color
  • Proudly Made in USA with Limited Lifetime Warranty
  • Handy Bed
Specifications
  • Dimension: 6" H x 25" W x 48" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.