This item is Discontinued.

Cookina Cookina C092730 Cookina Cuisine Cooking Sheet C092730

This item is Discontinued.

Cookina

Cookina C092730 Cookina Cuisine Cooking Sheet (Discontinued)

Mfr # C092730
Zoro # G603851006
UPC # 688864092739
Country of Origin China
Category Bakeware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C092730
Zoro #
G603851006
UPC #
688864092739
Country of Origin
China

Description

Cookina cuisine non-stick and reusable cooking sheets look like a sheet of plastic except that they are heat resistant and won't burn. Their non-stick quality allows you to cook your food to perfection without using oils or sprays to grease the surface. Once you have finished cooking, you only need to wipe it clean or wash it in warm soapy water. It's ready to be used again. You can cook healthily and clean up in a minute or less. Your oven and pans will stay new and sparkling!
Cookina cuisine non-stick and reusable cooking sheets hold no odor or flavor from previous use, so you can cook fish, wipe your Cookina then bake cookies with the same Cookina cuisine. It can go in any oven. Excellent for health grills or sandwich makers! Your Cookina cuisine is perfect for use on baking sheets and pans making cleanup easier. Ideal for cookies, pies, cakes, biscuits, breads, baked goods, nachos, pizzas, fish, chicken, roasts, casseroles and even eggs in a pan. Perfect for roasting food on oven trays ! Makes a great non-stick surface for breads and candies.
Alternative to aluminum foil, parchment and wax paper, keeps your oven and baking trays clean. Suitable for microwaves, gas/electric ovens. Every product is inspected before packing. The Cookinatm Ring is our symbol of quality and authenticity and makes it easy to store your Cookinatm after use.
  • Guaranteed against faulty workmanship or materials.
  • Ptfe: 100% Non-stick: Food simply glides off the PTFE (PFOA free) coated non-stick fabric.
  • Made for high-temparature cooking
  • Temperature-resistant 500°F (260°C).
  • Do not use above 500°F (260°C).
  • Reusable and reversible.
  • Oil and fat-free cooking: Allows you to cook without fat or oil for a much healthier lifestyle.
  • Your food is tastier, lower in calories and retains all its vitamins and taste.
  • Holds no odor or flavor from previous use.
  • Easy to clean: No need to scrub or scour, easy wipe or wash clean.
  • Easily cut to size.
  • Keeps food tender, juicy and tasty!.
  • Size: 15.75" x 25.98"(2.84 SQ. FT.)
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.