This item is Discontinued.

Cookina Cookina G164390 Cookina Gard Cooking Sheet G164390

This item is Discontinued.

Cookina

Cookina G164390 Cookina Gard Cooking Sheet (Discontinued)

Mfr # G164390
Zoro # G403685535
UPC # 688864164382
Country of Origin China
Category Bakeware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G164390
Zoro #
G403685535
UPC #
688864164382
Country of Origin
China

Description

Alternative to aluminum foil, it holds no odor. Fits any size oven; can be cut to desired size. Suitable for gas ovens, electric ovens, and microwaves.
Catches messy spills and splatters and makes sure that you never have to clean the bottom of your oven again. You only need to wipe it clean or wash it in warm soapy water. It's ready to be used again.
Cookina gard oven protector catches messy spills and splatters and makes sure that you never have to clean the bottom of your oven again thanks to a revolutionary material.
Cookina gard oven protector looks like a sheet of plastic except that it is heat resistant and won't burn. Made to resist temperatures up to 500°F, it is made with a 100% non-stick material that is easy to clean. You only need to wipe it clean or wash it in warm soapy water. It's ready to be used again. Alternative to aluminum foil, it holds no odor. Fits any size oven; can be cut to desired size. Suitable for gas ovens, electric ovens, and microwaves. It is reversible, and reusable.
Without hard work Cookina gard oven protector will keep your oven new and sparkling! For electric ovens with no visible element: Place on the lower rack(Not on the bottom of the oven) For electric oven with a visible element: place under the element.
  • Cookina is guaranteed against faulty workmanship or materials.
  • Ptfe: 100% Non-stick: Food simply glides off the PTFE (PFOA free) coated non-stick fabric.
  • Made for high-temparature cooking.
  • Temperature-resistant 500°F (260°C).
  • Do not use above 500°F (260°C).
  • Reusable and reversible.
  • Holds no odor.
  • Catches spills and splatters.
  • Holds no odor or flavor from previous use.
  • Easy to clean: No need to scrub or scour, easy wipe or wash clean.
  • Easily cut to size.
  • Fits any size oven.
  • 100% non-stick oven liner.
  • Size: 15.7" x 22.83" (2.497 SQ. FT.).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.