Shop COOLAROO
Create Account
451608 11 ft. 10 in. Ready to Hang Shade Sail; Tri Brick
Mfr # 451608
Zoro # G904084844
product price:Â $60.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451608
- Zoro #
- G904084844
- UPC #
- 799870451608
- Country of Origin
- China
Description
The Coolaroo Ready-to-Hang Shade Sail provides you with just the right amount of shade wherever you need it! Ideal as a temporary or semi-permanent shade solution, the Ready-to-Hang Shade Sail's pre-attached ropes make installation a breeze. Its unique HDPE knitted fabric blocks up to 90% of the sun's harmful UV rays, and is breathable to allow warm air to escape through, substantially reducing the temperatures below.
Features- Breathable fabric significantly reduces temperatures underneath
- Pre-attached ropes for easy installation
- Color: Tri Brick
- Size: 11 ft. 10 in.
- Weight: 31.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.