Shop COOLAROO
Create Account
457815 6 x 15 ft. 90 Percent UV Block Shade Fabric; Stone
- Mfr # 457815
- Zoro # G304084833
product price:Â
$
75.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 457815
- Zoro #
- G304084833
- UPC #
- 799870457815
- Country of Origin
- China
Description
Coolaroo 90% UV Block People Cover Shade Fabric is the optimal UV protection for People and Pets. The fabric doesn't trap heat and allows warm air to escape, keeping you cool on hot and sunny days. You'll see temperature reductions of 18-30% while protecting you and your loved ones from the sun's harmful UV rays.
Specifications- Color: Stone
- Length: 6 x 15 ft.
- UV Protection: 90%
- Weight: 57.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.